- 20 mm Belt Width
- Cast Iron Material
- 8 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Belt Width | 20 mm |
| Flange O.D. | 3.94 in |
| Pitch Dia. | 3.609 in |
| Belt Pitch | 8 mm |
| O.D. | 3.555 in |
| Bore Type | QD Bushed |
| Length Through Bore | 1.313 in |
| Finish | Grey Painted Protective Coating |
| Material | Cast Iron |
| Face Width | 1.109 in |
| Type | HTD Timing Pulley |
| Sheave Construction | Solid with Flanges |
| Bushing Size | SH |
| Bore [Max] | 1.625 in |
| Weight | 1.65 LB |
| EAN or UPC | 806372070425 |

