- 25 mm Belt Width
- Cast Iron Material
- 5 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Face Width | 1.25 in |
| Flange O.D. | 2.91 in |
| Type | HTD Timing Pulley |
| Bore Type | QD Bushed |
| Pitch Dia. | 2.76 in |
| Length Through Bore | 1 in |
| Finish | Grey Painted Protective Coating |
| Material | Cast Iron |
| Belt Width | 25 mm |
| O.D. | 2.71 in |
| Belt Pitch | 5 mm |
| Bushing Size | JA |
| Sheave Construction | Solid with Flanges |
| Bore [Max] | 1.188 in |
| Weight | 1.3 LB |
| EAN or UPC | 806372127020 |

