- 85 mm Belt Width
- Cast Iron Material
- 8 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Bore Type | QD Bushed |
| Belt Width | 85 mm |
| Type | HTD Timing Pulley |
| O.D. | 4.358 in |
| Pitch Dia. | 4.411 in |
| Face Width | 3.75 in |
| Flange O.D. | 4.69 in |
| Length Through Bore | 1.813 in |
| Material | Cast Iron |
| Belt Pitch | 8 mm |
| Finish | Grey Painted Protective Coating |
| Sheave Construction | Solid with Flanges |
| Bore [Max] | 1.938 in |
| Bushing Size | SD |
| Weight | 6.35 LB |
| EAN or UPC | 806372070791 |

