- 55 mm Belt Width
- Cast Iron Material
- 14 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Material | Cast Iron |
| Flange O.D. | 10.39 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 9.825 in |
| Belt Width | 55 mm |
| O.D. | 9.717 in |
| Finish | Grey Painted Protective Coating |
| Belt Pitch | 14 mm |
| Length Through Bore | 2.75 in |
| Type | HTD Timing Pulley |
| Face Width | 2.75 in |
| Bushing Size | E |
| Bore [Max] | 3.5 in |
| Sheave Construction | Solid with Flanges |
| Weight | 30.5 LB |
| EAN or UPC | 806372071040 |

