- 115 mm Belt Width
- Cast Iron Material
- 14 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Face Width | 5.25 in |
| Material | Cast Iron |
| Type | HTD Timing Pulley |
| O.D. | 11.819 in |
| Flange O.D. | 12.48 in |
| Length Through Bore | 4.625 in |
| Belt Pitch | 14 mm |
| Bore Type | QD Bushed |
| Belt Width | 115 mm |
| Pitch Dia. | 11.93 in |
| Finish | Grey Painted Protective Coating |
| Sheave Construction | Solid with Flanges |
| Bushing Size | J |
| Bore [Max] | 4.5 in |
| Weight | 82.0 LB |
| EAN or UPC | 806372071316 |

