- 25 mm Belt Width
- Cast Iron Material
- 5 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Belt Width | 25 mm |
| Flange O.D. | 4.69 in |
| Pitch Dia. | 4.51 in |
| Finish | Grey Painted Protective Coating |
| Belt Pitch | 5 mm |
| Material | Cast Iron |
| Face Width | 1.25 in |
| Bore Type | QD Bushed |
| O.D. | 4.47 in |
| Type | HTD Timing Pulley |
| Length Through Bore | 1.31 in |
| Bushing Size | SDS |
| Bore [Max] | 1.938 in |
| Sheave Construction | Solid with Flanges |
| Weight | 2.59 LB |
| EAN or UPC | 806372127099 |

