- 72 Teeths
- 3 in Belt Width
- Cast Iron Material
- 1/2 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Face Width | 3.375 |
| Bore [Max] | 3 in |
| Pitch Dia. | 11.46 in |
| O.D. | 11.41 in |
| Material | Cast Iron |
| Sheave Construction | Webbed No Flanges |
| Hub Dia. | 6.109 in |
| Finish | Grey Painted Protective Coating |
| Belt Width | 3 in |
| Bushing Size | 3020 |
| Length Through Bore | 2.00 in |
| Belt Pitch | 1/2 in |
| Type | Taper Bushed Timing Pulley |
| Bore Type | TB Bushed |
| Weight | 34.9 LB |
| EAN or UPC | 806372071484 |

