- 72 Teeths
- 1 in Belt Width
- Cast Iron Material
- 3/8 in Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Pitch Dia. | 8.59 in |
| Material | Cast Iron |
| Type | Taper Bushed Timing Pulley |
| Length Through Bore | 1.25 in |
| Belt Width | 1 in |
| Bore [Max] | 2 in |
| Finish | Grey Painted Protective Coating |
| Bore Type | TB Bushed |
| Hub Dia. | 4.328 in |
| Face Width | 1.25 in |
| Sheave Construction | Webbed No Flanges |
| Bushing Size | 2012 |
| O.D. | 8.56 in |
| Belt Pitch | 3/8 in |
| Weight | 9.75 LB |
| EAN or UPC | 806372071514 |

