- 15 mm Belt Width
- Cast Iron Material
- 5 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Finish | Grey Painted Protective Coating |
| Type | HTD Timing Pulley |
| Face Width | 0.89 in |
| Belt Pitch | 5 mm |
| Belt Width | 15 mm |
| Bore Type | QD Bushed |
| O.D. | 5.59 in |
| Pitch Dia. | 5.64 in |
| Material | Cast Iron |
| Length Through Bore | 1.31 in |
| Bore [Max] | 1.938 in |
| Sheave Construction | Solid |
| Bushing Size | SDS |
| Weight | 4.15 LB |
| EAN or UPC | 806372126955 |

