- 30 mm Belt Width
- Cast Iron Material
- 8 mm Belt Pitch
applications
- Actuators
- Blowers
- Conveyors
- Engines
- Fans
- Industrial Machinery
- Medical Imaging & Diagnostic Equipment
- Packaging Equipment
- Printing Presses
- Robotics
- Textile Machinery
- Wind Turbines
| Belt Width | 30 mm |
| Face Width | 1.5 in |
| Type | HTD Timing Pulley |
| Pitch Dia. | 9.023 in |
| Belt Pitch | 8 mm |
| O.D. | 8.969 in |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Finish | Grey Painted Protective Coating |
| Material | Cast Iron |
| Bushing Size | SK |
| Sheave Construction | Web |
| Bore [Max] | 2.5 in |
| Weight | 12.3 LB |
| EAN or UPC | 806372071743 |

