Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Masterkit475-100-5

475-100-5

Grease Fitting Assortments
Item #101561457
  • Grease Fitting Assortment
Masterkit475-100-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grease Fitting Assortment

features

  • Standard American fractional sizes
  • Premium quality imported fittings only
  • Assembled in U.S.A

includes

  • (15) 1/4-28 SAE 45° angle
  • (15) 1/4-28 SAE 90° angle
  • Lid guide
  • Specification label
  • (25) 1/8-27 PT straight
  • (15) 1/8-27 PT 67° angle
  • (30) 1/4-28 SAE straight
Type Grease Fitting
Packing Type Polypropylene Box
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison