- O-Ring Assortment
includes
- 1/16" body cross-section:
- (20) 3/32" I.D. x 7/32" O.D.
- (20) 1/8" I.D. x 1/4" O.D.
- (20) 5/32" I.D. x 9/32" O.D.
- (20) 3/16" I.D. x 5/16" O.D.
- (15) 7/32" I.D. x 11/32" O.D.
- (15) 1/4" I.D. x 3/8" O.D.
- (15) 5/16" I.D. x 11/16" O.D.
- (15) 3/8" I.D. x 1/2" O.D.
- 3/32" body cross-section:
- (15) 3/8" I.D. x 9/16" O.D.
- (15) 7/16" I.D. x 5/8" O.D.
- (15) 1/2" I.D. x 11/16" O.D.
- (15) 9/16" I.D. x 3/4" O.D.
- (10) 5/8" I.D. x 13/16" O.D.
- (10) 11/16" I.D. x 7/8" O.D.
- 1/8" body cross-section:
- (10) 3/4" I.D. x 1" O.D.
- (10) 13/16" I.D. x 1 1/16" O.D.
- (10) 7/8" I.D. x 1 1/8" O.D.
- (10) 15/16" I.D. x 1 3/16" O.D.
- (10) 1" I.D. x 1 1/4" O.D.
- (10) 1 1/16" I.D. x 1 5/16" O.D.
- (5) 1 1/8" I.D. x 1 3/8" O.D.
- Five 1 1/4" I.D. x 1 1/2" O.D.
- (5) 1 3/8" I.D. x 1 5/8" O.D.
- Five 1 1/2" I.D. x 1 3/4" O.D.
- Polypropylene box
| Length | 11 in |
| Material | Buna-N |
| Height | 1 3/4 in |
| Temp Range | -40.0 °F [Min], 250.0 °F [Max] |
| Weight | 1.75 LB |

