- O-Ring Assortment
includes
- (5) 11/16" O.D.
- (5) 3/4" O.D.
- 3/32" body cross-section:
- (20) 9/16" O.D.
- (20) 5/8" O.D.
- (15) 11/16" O.D.
- (15) 3/4" O.D.
- (15) 13/16" O.D.
- (15) 7/8" O.D.
- 1/8" body cross-section:
- (15) 1" O.D.
- (15) 1 1/16" O.D.
- (15) 1 1/8" O.D.
- (15) 1 3/16" O.D.
- (15) 1 1/4" O.D.
- (15) 1 5/16" O.D.
- (7) 1 3/8" O.D.
- (7) 1 7/16" O.D.
- Seven 1 1/2" O.D.
- (7) 1 5/8" O.D.
- (7) 1 3/4" O.D.
- Polypropylene box
- (15) 3/8" O.D.
- (15) 7/16" O.D.
- (15) 1/2" O.D.
- (5) 9/16" O.D.
- (5) 5/8" O.D.
- 1/16" body cross-section:
- (20) 7/32" O.D.
- (20) 1/4" O.D.
- (20) 9/32" O.D.
- (15) 5/16" O.D.
- (15) 11/32" O.D.
| Length | 13 in |
| Material | Buna-N |
| Height | 2 3/8 in |
| Temp Range | -40.0 °F [Min], 250.0 °F [Max] |
| Weight | 3.0 LB |

