- Conveyor Bearing
- 1 1/16" Hex Bore x 3.073" OD x 1 11/16" Wide
- Double Sealed
- Extended Inner Ring
| Dynamic Load Rating | 4260 lbf |
| Ball Material | Steel |
| Outer Ring Width | 1 3/32 in |
| Seal Type | Land Riding |
| Series | B1160 |
| Inside Dia. | 1.0625 in |
| Inner Ring Width | 1 11/16 in |
| Temperature Range [Max] | 225 °F |
| O.D. Type | Straight |
| Bore Type | Hex Bore |
| Outside Dia. | 3.073 in |
| Cage Material | Steel |
| Seal Material | Elastomeric Molded to Steel |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -10 °F |
| Weight | 2.2 LB |

