- Steel Conveyor Bearing
- 5/16" Hex Bore x 0.879" OD (Flanged) x 3/8" Wide
- Open, Oil Preservative Lubricant
| O.D. Type | Flanged |
| Enclosure | Open |
| Dynamic Load Rating | 40 lbf |
| Inside Dia. | 0.3125 in |
| Seal Type | Unsealed |
| Seal Material | None |
| Ball Material | Steel |
| Outer Ring Width | 0.264 in |
| Bore Type | Hex Bore |
| Outside Dia. | 0.879 in |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 350 °F |
| Cage Material | Cageless |
| Weight | 0.04 LB |

