- Nylon Conveyor Bearing
- 5/16" Hex Bore x 0.879" OD (Flanged) x 3/4" Wide
- Open
| Inside Dia. | 0.3125 in |
| Seal Type | Unsealed |
| Precision Level | Low Precision (Unground) |
| Seal Material | None |
| Locking Device | No Locking Device |
| Bearing Type | Conveyor Bearing |
| Outside Dia. | 0.879 in |
| Outer Ring Width | 0.455 in |
| Dynamic Load Rating | 30 lbf |
| Enclosure | Open |
| O.D. Type | Flanged |
| Bore Type | Hex Bore |
| Material | Nylon |
| Weight | 0.04 LB |

