- Steel Conveyor Bearing
- 7/16" Hex Bore x 1.526" OD (Flanged) x 0.665" Wide
- Double Sealed, General Purpose Lubricant
| Ball Material | Steel |
| Outside Dia. | 1.526 in |
| Cage Material | Cageless |
| Seal Type | Labyrinth Seals |
| Outer Ring Width | 0.498 in |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 225 °F |
| Bore Type | Hex Bore |
| O.D. Type | Flanged |
| Dynamic Load Rating | 155 lbf |
| Seal Material | Metal |
| Inside Dia. | 0.4375 in |
| Temperature Range [Min] | -10 °F |
| Weight | 0.2 LB |

