- Steel Conveyor Bearing
- 1/2" Straight Bore x 1.526" OD (Flanged) x 0.665" Wide
- Double Sealed, Oil Preservative Lubricant
| Cage Material | Cageless |
| O.D. Type | Flanged |
| Temperature Range [Min] | 0 °F |
| Dynamic Load Rating | 155 lbf |
| Outside Dia. | 1.526 in |
| Bore Type | Round Bore, Inch Type |
| Ball Material | Steel |
| Inside Dia. | 0.5 in |
| Temperature Range [Max] | 200 °F |
| Seal Material | Metal |
| Outer Ring Width | 0.498 in |
| Enclosure | Double Sealed |
| Seal Type | Labyrinth Seals |
| Weight | 0.2 LB |

