- Nylon Conveyor Bearing
- 7/16" Hex Bore x 1.526" OD (Flanged) x 1.06" Wide
- Open
| Outer Ring Width | 0.575 in |
| Material | Nylon |
| Enclosure | Open |
| Bore Type | Hex Bore |
| Dynamic Load Rating | 50 lbf |
| Inside Dia. | 0.4375 in |
| Seal Type | Unsealed |
| Seal Material | None |
| O.D. Type | Flanged |
| Outside Dia. | 1.526 in |
| Locking Device | No Locking Device |
| Bearing Type | Conveyor Bearing |
| Precision Level | Low Precision (Unground) |
| Weight | 0.1 LB |

