- Steel Conveyor Bearing
- 7/16" Hex Bore x 1.526" OD (Straight) x 0.853" Wide
- Single Seal, Oil Preservative Lubricant
| Outer Ring Width | 0.588 in |
| Seal Material | Felt |
| Temperature Range [Max] | 180 °F |
| Seal Type | Light Contact Seals |
| Outside Dia. | 1.526 in |
| Cage Material | Cageless |
| Ball Material | Steel |
| Temperature Range [Min] | 0 °F |
| Enclosure | Single Seal |
| Bore Type | Hex Bore |
| Inside Dia. | 0.4375 in |
| O.D. Type | Straight |
| Dynamic Load Rating | 155 lbf |
| Weight | 0.3 LB |

