- Stainless Steel Conveyor Bearing
- 7/16" Hex Bore x 1.526" OD (Straight) x 0.873" Wide
- Single Seal, General Purpose Lubricant
| Outside Dia. | 1.526 in |
| Outer Ring Width | 0.608 in |
| Temperature Range [Min] | -10 °F |
| O.D. Type | Straight |
| Material | Stainless Steel |
| Bore Type | Hex Bore |
| Inside Dia. | 0.4375 in |
| Seal Material | Metal |
| Temperature Range [Max] | 225 °F |
| Enclosure | Single Seal |
| Dynamic Load Rating | 155 lbf |
| Ball Material | Steel |
| Cage Material | Cageless |
| Seal Type | Labyrinth Seals |
| Weight | 0.3 LB |

