- Steel Conveyor Bearing
- 11/16" Hex Bore x 2.266" OD (Flanged) x 1.21" Wide
- Front Seal, Back Shield, General Purpose Lubricant
| Seal Type | Light Contact Seals |
| O.D. Type | Flanged |
| Enclosure | Single Seal, Single Shield |
| Outer Ring Width | 0.89 in |
| Temperature Range [Min] | -10 °F |
| Ball Material | Steel |
| Temperature Range [Max] | 180 °F |
| Outside Dia. | 2.266 in |
| Seal Material | Felt |
| Bore Type | Hex Bore |
| Inside Dia. | 0.6875 in |
| Cage Material | Cageless |
| Dynamic Load Rating | 305 lbf |
| Weight | 0.77 LB |

