- Steel Conveyor Bearing
- 3/4" Straight Bore (Serrated for Knurled Shaft) x 2.266" OD (Flanged) x 1 7/8" Wide
- Double Sealed, General Purpose Lubricant
| Inside Dia. | 0.75 in |
| Seal Material | Felt |
| Temperature Range [Max] | 180 °F |
| Outer Ring Width | 0.89 in |
| Bore Type | Round Bore, Serrated |
| Outside Dia. | 2.266 in |
| Temperature Range [Min] | -10 °F |
| Cage Material | Cageless |
| Enclosure | Double Sealed |
| Seal Type | Light Contact Seals |
| Ball Material | Steel |
| Dynamic Load Rating | 305 lbf |
| O.D. Type | Flanged |
| Weight | 0.8 LB |

