- Steel Conveyor Bearing
- 11/16" Hex Bore x 2.266" OD (Flanged) x 1.16" Wide
- Single Seal, Oil Preservative Lubricant
| Bore Type | Hex Bore |
| Outside Dia. | 2.266 in |
| Enclosure | Single Seal |
| Dynamic Load Rating | 305 lbf |
| Seal Type | Light Contact Seals |
| Inside Dia. | 0.6875 in |
| Seal Material | Felt |
| Outer Ring Width | 0.84 in |
| O.D. Type | Flanged |
| Ball Material | Steel |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 180 °F |
| Cage Material | Cageless |
| Weight | 0.8 LB |

