- Steel Conveyor Bearing
- 11/16" Hex Bore x 2.266" OD (Straight) x 1.205" Wide
- Double Shielded, General Purpose Lubricant
| Outside Dia. | 2.266 in |
| Temperature Range [Min] | -10 °F |
| Material | Steel |
| Inside Dia. | 0.6875 in |
| Cage Material | Cageless |
| O.D. Type | Straight |
| Outer Ring Width | 0.935 in |
| Seal Material | Metal |
| Bore Type | Hex Bore |
| Dynamic Load Rating | 305 lbf |
| Temperature Range [Max] | 225 °F |
| Enclosure | Double Shielded |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Weight | 0.8 LB |

