- Steel Conveyor Bearing
- 1 1/16" Hex Bore x 3.073" OD (Straight) x 1.453" Wide
- Single Seal, Oil Preservative Lubricant
| Enclosure | Single Seal |
| Bore Type | Hex Bore |
| Outside Dia. | 3.073 in |
| Inside Dia. | 1.0625 in |
| Seal Type | Labyrinth Seals |
| Dynamic Load Rating | 1250 lbf |
| Outer Ring Width | 1.047 in |
| Seal Material | Metal |
| Temperature Range [Min] | 0 °F |
| Cage Material | Cageless |
| Ball Material | Steel |
| Temperature Range [Max] | 200 °F |
| O.D. Type | Straight |
| Weight | 1.5 LB |

