- Steel Conveyor Bearing
- 1 1/16" Hex Bore x 3.073" OD (Straight) x 1.594" Wide
- Double Shielded, General Purpose Lubricant
| Ball Material | Steel |
| Inside Dia. | 1.0625 in |
| Outer Ring Width | 1 3/16 in |
| Dynamic Load Rating | 1250 lbf |
| Cage Material | Cageless |
| Temperature Range [Max] | 225 °F |
| Seal Material | Metal |
| Enclosure | Double Shielded |
| Material | Steel |
| Temperature Range [Min] | -10 °F |
| Seal Type | Non-Contact Seals |
| Bore Type | Hex Bore |
| O.D. Type | Straight |
| Outside Dia. | 3.073 in |
| Weight | 1.7 LB |

