- Steel Conveyor Bearing
- 1 3/16" Straight Bore (Serrated for Knurled Shaft) x 3.073" OD (Straight) x 2.065" Wide
- Double Sealed, General Purpose Lubricant
| O.D. Type | Straight |
| Seal Material | Felt |
| Temperature Range [Max] | 180 °F |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Serrated |
| Temperature Range [Min] | -10 °F |
| Dynamic Load Rating | 1250 lbf |
| Seal Type | Light Contact Seals |
| Outside Dia. | 3.073 in |
| Inside Dia. | 1.1875 in |
| Ball Material | Steel |
| Outer Ring Width | 1.094 in |
| Cage Material | Cageless |
| Weight | 1.9 LB |

