- Steel Conveyor Bearing
- 1 1/4" Hex Bore x 3.573" OD (Straight) x 1.609" Wide
- Front Seal, Back Shield, General Purpose Lubricant
| Seal Type | Light Contact Seals |
| Seal Material | Felt |
| Inside Dia. | 1.25 in |
| Temperature Range [Max] | 180 °F |
| O.D. Type | Straight |
| Dynamic Load Rating | 2250 lbf |
| Temperature Range [Min] | -10 °F |
| Outside Dia. | 3.573 in |
| Outer Ring Width | 1.219 in |
| Enclosure | Single Seal, Single Shield |
| Bore Type | Hex Bore |
| Cage Material | Cageless |
| Ball Material | Steel |
| Weight | 2.3 LB |

