- Steel Conveyor Bearing
- 1 7/16" Straight Bore x 3.573" OD (Straight) x 1.859" Wide
- Double Sealed, General Purpose Lubricant
| Temperature Range [Min] | -10 °F |
| Dynamic Load Rating | 2250 lbf |
| Outer Ring Width | 1.219 in |
| Seal Type | Labyrinth Seals |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| O.D. Type | Straight |
| Temperature Range [Max] | 225 °F |
| Outside Dia. | 3.573 in |
| Inside Dia. | 1.4375 in |
| Ball Material | Steel |
| Cage Material | Cageless |
| Seal Material | Metal |
| Weight | 2.4 LB |

