- Steel Conveyor Bearing
- 1 1/2" Hex Bore x 3.935" OD (Straight) x 2.047" Wide
- Double Shielded, General Purpose Lubricant
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Ball Material | Steel |
| O.D. Type | Straight |
| Inside Dia. | 1.5 in |
| Outer Ring Width | 1.44 in |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 3750 lbf |
| Bore Type | Hex Bore |
| Outside Dia. | 3.935 in |
| Cage Material | Cageless |
| Seal Type | Non-Contact Seals |
| Weight | 4.0 LB |

