- Single Row Radial Bearing
- 11/16" Hex Bore x 2.265" OD x 1 1/2" Wide
- Double Sealed
- Standard Precision
- Normal Clearance
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Bore Type | Hex Bore |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Outside Dia. | 2.265 in |
| Inside Dia. | 0.6875 in |
| Seal Material | Metal |
| Ball Material | Steel |
| Outer Ring Width | 15/16 in |
| Weight | 0.9 LB |

