- Base Mounted Ball Transfer
- 2-Bolt Flange
- 2 3/16" Bolt Spacing
- Stainless Steel
description
- A ball transfer consists of a single large steel ball resting on a quantity of small bearings. It is contained in a hardened steel cup by a cap. It comes with a base for mounting. The large ball is free to rotate in any direction with a minimum of resistance. Ball transfers facilitate the movement of smooth, hard-surfaced commodities in varying directions in a horizontal plane. Some of the more common applications include: transferring commodities from one conveyor to another
- turning a product without lifting it
- and precise positioning of a product. Unlike caster, ball transfers are omnidirectional. This feature allows the user to quickly change the direction of travel of a product. In operations such as punch press or shearing work, positioning of large sheets or plates can be greatly simplified. Mathews ball transfers may be tilted approximately 30° from horizontal. Thus a "v" shape can be formed to allow conveying of cylindrical objects, such as pipe.
| Bolt Hole Spacing | 2 3/16 in |
| Load Rating | 125 |
| Bolt Holes | 2-Bolt |
| Material | Stainless Steel |
| Height | 1.202 in |
| Length | 2 3/4 in |
| Style | Base Mounted |
| Width | 2 in |
| Ball Dia. | 1 in |
| Weight | 0.3 LB |

