- 8 mm Pitch
- 50 mm Width
- 2,400 mm Pitch Length
- 300 Teeth
- Single Sided
| Belt Width | 50 mm |
| Pitch | 8 mm |
| Belt Style | Single Sided |
| Weight | 1.55 LB |
| EAN or UPC | 640965254102 |
| Belt Width | 50 mm |
| Pitch | 8 mm |
| Belt Style | Single Sided |
| Weight | 1.55 LB |
| EAN or UPC | 640965254102 |