Skip to content Skip to navigation menu
Maurey Mfg.6705M25

6705M25

HTD Belt
Item #106377716
  • 5 mm Pitch
  • 25 mm Width
  • 670 mm Pitch Length
  • 134 Teeth
  • Single Sided
Maurey Mfg.6705M25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 25 mm Width
  • 670 mm Pitch Length
  • 134 Teeth
  • Single Sided
Belt Width 25 mm
Pitch 5 mm
Belt Style Single Sided
Weight 0.171 LB
EAN or UPC 640965252887
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison