- 7/8" Pitch
- Size XH
- 98" Pitch Length
- 2" Belt Width
- 112 Teeth
| Inch/Metric | Inch |
| Belt Size | XH |
| Material | Neoprene |
| Pitch | 0.875 in |
| Belt Style | Single Sided |
| Weight | 3.27 LB |
| EAN or UPC | 640965056409 |
| Inch/Metric | Inch |
| Belt Size | XH |
| Material | Neoprene |
| Pitch | 0.875 in |
| Belt Style | Single Sided |
| Weight | 3.27 LB |
| EAN or UPC | 640965056409 |