- SH Series QD Bushing
- 0.875 in Bore Size
- 2.25 in Bolt Circle
| Bolt Circle Diameter | 2.25 in |
| Bore Size | 0.875 in - 7/8 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 640965177890 |
| Bolt Circle Diameter | 2.25 in |
| Bore Size | 0.875 in - 7/8 in |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 640965177890 |