Maxam Bearing
MAXGE100ES
GE 100 Series Bearing Steel 100 mm Radial Spherical Plain Bearing
Item #120565827
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 70 mm Inner Ring Width
- 55 mm Outer Ring Width
| Relubrication | Yes |
| Tilting Angle | 7 degrees |
| Specific Static Load Factor | 500 N/mm² |
| Temperature | 650 °F |
| I.D. | 100 mm |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 55 mm |
| Inner Ring Width | 70 mm |
| Ball Material | Bearing Steel |
| Interchange | GE 100 Series |
| Inner Ring Material | Bearing Steel |
| Abutment Diameter Housing [Min] | 123.5 mm |
| O.D. | 150 mm |
| Static Load Rating | 719000 lbf |
| Bore Dia. | 100 mm |
| Inner Ring Raceway O.D. | 130 mm |
| Dynamic Load Rating | 144000 lbf |
| Outer Race Material | Bearing Steel |
| Specific Dynamic Load Factor | 100 N/mm² |
| Basic Dynamic Load Rating | 610 kN |
| Chamfer - Inner Ring | 1 mm |
| Abutment Diameter Housing [Max] | 143.2 mm |
| Radial Internal Clearance | CN |
| Sliding Contact Surface | Steel/Steel, Standard |
| Sealed | No |
| Shaft Fillet Radius [Max] | 1 mm |
| Sealing | Without |
| Abutment Diameter Shaft [Max] | 109.5 mm |
| Abutment Diameter Shaft [Min] | 107.8 mm |
| Weight | 9.56 LB |
