Maxam Bearing
MAXGE110ES
GE 110 Series Bearing Steel 110 mm Radial Spherical Plain Bearing
Item #120565828
- 110 mm Inner Diameter
- 120 mm Outer Diameter
- 70 mm Inner Ring Width
- 55 mm Outer Ring Width
| Basic Dynamic Load Rating | 655 kN |
| Relubrication | Yes |
| Inner Ring Raceway O.D. | 140 mm |
| Inner Ring Width | 70 mm |
| Interchange | GE 110 Series |
| Dynamic Load Rating | 153000 lbf |
| Abutment Diameter Housing [Max] | 153 mm |
| I.D. | 110 mm |
| Bore Dia. | 110 mm |
| Outer Race Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Inner Ring Material | Bearing Steel |
| Outer Ring Width | 55 mm |
| Chamfer - Inner Ring | 1 mm |
| Specific Static Load Factor | 500 N/mm² |
| Abutment Diameter Shaft [Max] | 121 mm |
| Ball Material | Bearing Steel |
| Sealed | No |
| Sealing | Without |
| O.D. | 120 mm |
| Sliding Contact Surface | Steel/Steel, Standard |
| Outer Ring Material | Bearing Steel |
| Temperature | 650 °F |
| Abutment Diameter Shaft [Min] | 118 mm |
| Static Load Rating | 764000 lbf |
| Abutment Diameter Housing [Min] | 133 mm |
| Shaft Fillet Radius [Max] | 1 mm |
| Specific Dynamic Load Factor | 100 N/mm² |
| Tilting Angle | 6 degrees |
| Weight | 10.5 LB |
