Maxam Bearing
MAXGE40ES
GE 40 Series Bearing Steel 40 mm Radial Spherical Plain Bearing
Item #120565824
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 28 mm Inner Ring Width
- 22 mm Outer Ring Width
| Abutment Diameter Housing [Min] | 50.3 mm |
| Sliding Contact Surface | Steel/Steel, Standard |
| Interchange | GE 40 Series |
| Abutment Diameter Shaft [Max] | 45 mm |
| Bore Dia. | 40 mm |
| Basic Dynamic Load Rating | 100 kN |
| Sealing | Without |
| Radial Internal Clearance | CN |
| Abutment Diameter Housing [Max] | 57.8 mm |
| Inner Ring Raceway O.D. | 53 mm |
| Temperature | 650 °F |
| Sealed | No |
| Specific Static Load Factor | 500 N/mm² |
| Dynamic Load Rating | 23000 lbf |
| Outer Ring Material | Bearing Steel |
| O.D. | 62 mm |
| Static Load Rating | 117000 lbf |
| Inner Ring Width | 28 mm |
| Outer Ring Width | 22 mm |
| Relubrication | Yes |
| Ball Material | Bearing Steel |
| Tilting Angle | 7 degrees |
| Shaft Fillet Radius [Max] | 0.6 mm |
| Specific Dynamic Load Factor | 100 N/mm² |
| I.D. | 40 mm |
| Abutment Diameter Shaft [Min] | 43.6 mm |
| Inner Ring Material | Bearing Steel |
| Chamfer - Inner Ring | 0.6 mm |
| Outer Race Material | Bearing Steel |
| Weight | 0.707 LB |
