Maxam Bearing
MAXGE60ES
GE 60 Series Bearing Steel 60 mm Radial Spherical Plain Bearing
Item #120565825
- 60 mm Inner Diameter
- 90 mm Outer Diameter
- 44 mm Inner Ring Width
- 36 mm Outer Ring Width
| Relubrication | Yes |
| Inner Ring Width | 44 mm |
| I.D. | 60 mm |
| Ball Material | Bearing Steel |
| Basic Dynamic Load Rating | 245 kN |
| Outer Race Material | Bearing Steel |
| Inner Ring Raceway O.D. | 80 mm |
| Sliding Contact Surface | Steel/Steel, Standard |
| Abutment Diameter Housing [Max] | 84.2 mm |
| Sealed | No |
| Bore Dia. | 60 mm |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 36 mm |
| Dynamic Load Rating | 56000 lbf |
| Shaft Fillet Radius [Max] | 1 mm |
| Abutment Diameter Shaft [Max] | 66.8 mm |
| Abutment Diameter Housing [Min] | 76 mm |
| Static Load Rating | 281000 lbf |
| O.D. | 90 mm |
| Tilting Angle | 6 degrees |
| Temperature | 650 °F |
| Chamfer - Inner Ring | 1 mm |
| Radial Internal Clearance | CN |
| Inner Ring Material | Bearing Steel |
| Specific Dynamic Load Factor | 100 N/mm² |
| Interchange | GE 60 Series |
| Sealing | Without |
| Abutment Diameter Shaft [Min] | 66.4 mm |
| Specific Static Load Factor | 500 N/mm² |
| Weight | 2.28 LB |
