Maxam Bearing
MAXGE80ES
GE 80 Series Bearing Steel 80 mm Radial Spherical Plain Bearing
Item #120565826
- 80 mm Inner Diameter
- 120 mm Outer Diameter
- 55 mm Inner Ring Width
- 45 mm Outer Ring Width
| Interchange | GE 80 Series |
| Tilting Angle | 6 degrees |
| Bore Dia. | 80 mm |
| Sealed | No |
| Basic Dynamic Load Rating | 400 kN |
| Dynamic Load Rating | 92000 lbf |
| Outer Race Material | Bearing Steel |
| Outer Ring Width | 45 mm |
| I.D. | 80 mm |
| Specific Static Load Factor | 500 N/mm² |
| Specific Dynamic Load Factor | 100 N/mm² |
| Sealing | Without |
| Abutment Diameter Shaft [Max] | 89.4 mm |
| Ball Material | Bearing Steel |
| Temperature | 650 °F |
| Abutment Diameter Housing [Min] | 99.7 mm |
| O.D. | 120 mm |
| Static Load Rating | 465000 lbf |
| Radial Internal Clearance | CN |
| Chamfer - Inner Ring | 1 mm |
| Relubrication | Yes |
| Shaft Fillet Radius [Max] | 1 mm |
| Inner Ring Raceway O.D. | 105 mm |
| Sliding Contact Surface | Steel/Steel, Standard |
| Abutment Diameter Shaft [Min] | 87.1 mm |
| Inner Ring Width | 55 mm |
| Inner Ring Material | Bearing Steel |
| Abutment Diameter Housing [Max] | 113.8 mm |
| Outer Ring Material | Bearing Steel |
| Weight | 5.08 LB |
