Maxam Bearing
MAXGEZ100ES
GEZ 100 Series Bearing Steel 1 in Radial Spherical Plain Bearing
Item #120565829
- 1 in Inner Diameter
- 1.625 in Outer Diameter
- 0.875 in Inner Ring Width
- 0.75 in Outer Ring Width
| Abutment Diameter Shaft [Min] | 27.5 mm |
| Static Load Rating | 37700 lbf |
| Bore Dia. | 25.4 mm |
| Inner Ring Raceway O.D. | 36.5 mm |
| Outer Race Material | Bearing Steel |
| Specific Dynamic Load Factor | 100 N/mm² |
| Chamfer - Inner Ring | 0.3 mm |
| Abutment Diameter Housing [Max] | 37.7 mm |
| Sealing | Without |
| Sliding Contact Surface | Steel/Steel, Standard |
| Relubrication | Yes |
| Abutment Diameter Housing [Min] | 34.7 mm |
| Temperature | 650 °F |
| Radial Internal Clearance | CN |
| Abutment Diameter Shaft [Max] | 29 mm |
| O.D. | 1.625 in, 41.275 mm |
| Specific Static Load Factor | 300 N/mm² |
| I.D. | 1 in |
| Tilting Angle | 6 degrees |
| Dynamic Load Rating | 9400 lbf |
| Basic Dynamic Load Rating | 56 kN |
| Inner Ring Material | Bearing Steel |
| Ball Material | Bearing Steel |
| Shaft Fillet Radius [Max] | 0.3 mm |
| Inner Ring Width | 0.875 in, 22.225 mm |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 0.75 in, 19.05 mm |
| Interchange | GEZ 100 Series |
| Sealed | No |
| Weight | 0.265 LB |
