Maxam Bearing
MAXGEZ104ES
GEZ 104 Series Bearing Steel 1.25 in Radial Spherical Plain Bearing
Item #120565830
- 1.25 in Inner Diameter
- 2 in Outer Diameter
- 1.093 in Inner Ring Width
- 0.937 in Outer Ring Width
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.937 in, 23.8 mm |
| Ball Material | Bearing Steel |
| Interchange | GEZ 104 Series |
| Specific Static Load Factor | 300 N/mm² |
| Outer Ring Material | Bearing Steel |
| Sliding Contact Surface | Steel/Steel, Standard |
| Sealed | No |
| Inner Ring Width | 1.093 in, 27.762 mm |
| Abutment Diameter Housing [Max] | 47 mm |
| Abutment Diameter Shaft [Min] | 34.8 mm |
| Specific Dynamic Load Factor | 100 N/mm² |
| Bore Dia. | 31.75 mm |
| I.D. | 1.25 in |
| Static Load Rating | 58800 lbf |
| Outer Race Material | Bearing Steel |
| Shaft Fillet Radius [Max] | 0.6 mm |
| Abutment Diameter Housing [Min] | 43.3 mm |
| O.D. | 2 in, 50.8 mm |
| Relubrication | Yes |
| Sealing | Without |
| Tilting Angle | 6 degrees |
| Abutment Diameter Shaft [Max] | 36.2 mm |
| Basic Dynamic Load Rating | 86.5 kN |
| Temperature | 650 °F |
| Chamfer - Inner Ring | 0.6 mm |
| Inner Ring Material | Bearing Steel |
| Inner Ring Raceway O.D. | 45.593 mm |
| Dynamic Load Rating | 14700 lbf |
| Weight | 0.507 LB |
