Maxam Bearing
MAXGEZ108ES
GEZ 108 Series Bearing Steel 1.5 in Radial Spherical Plain Bearing
Item #120565831
- 1.5 in Inner Diameter
- 2.438 in Outer Diameter
- 1.312 in Inner Ring Width
- 1.125 in Outer Ring Width
| Radial Internal Clearance | CN |
| Specific Static Load Factor | 300 N/mm² |
| Shaft Fillet Radius [Max] | 0.6 mm |
| Specific Dynamic Load Factor | 100 N/mm² |
| Inner Ring Raceway O.D. | 54.737 mm |
| Tilting Angle | 6 degrees |
| Abutment Diameter Shaft [Min] | 41.4 mm |
| Chamfer - Inner Ring | 0.6 mm |
| Inner Ring Width | 1.312 in, 33.325 mm |
| Abutment Diameter Shaft [Max] | 43.4 mm |
| O.D. | 2.438 in, 61.913 mm |
| Interchange | GEZ 108Series |
| Sliding Contact Surface | Steel/Steel, Standard |
| Outer Ring Material | Bearing Steel |
| Ball Material | Bearing Steel |
| Static Load Rating | 84800 lbf |
| I.D. | 1.5 in |
| Outer Race Material | Bearing Steel |
| Outer Ring Width | 1.125 in, 28.575 mm |
| Sealed | No |
| Inner Ring Material | Bearing Steel |
| Basic Dynamic Load Rating | 125 kN |
| Abutment Diameter Housing [Max] | 58 mm |
| Dynamic Load Rating | 21200 lbf |
| Bore Dia. | 38.1 mm |
| Abutment Diameter Housing [Min] | 52 mm |
| Relubrication | Yes |
| Sealing | Without |
| Temperature | 650 °F |
| Weight | 0.926 LB |
