Maxam Bearing
MAXGEZ200ES
GEZ 200 Series Bearing Steel 2 in Radial Spherical Plain Bearing
Item #120565832
- 2 in Inner Diameter
- 3.188 in Outer Diameter
- 1.75 in Inner Ring Width
- 1.5 in Outer Ring Width
| Tilting Angle | 6 degrees |
| Chamfer - Inner Ring | 0.6 mm |
| Abutment Diameter Housing [Max] | 75.9 mm |
| Outer Race Material | Bearing Steel |
| Basic Dynamic Load Rating | 224 kN |
| O.D. | 3.188 in, 80.963 mm |
| Specific Static Load Factor | 300 N/mm² |
| Sealing | Without |
| Temperature | 650 °F |
| Dynamic Load Rating | 37700 lbf |
| Ball Material | Bearing Steel |
| Static Load Rating | 150900 lbf |
| Shaft Fillet Radius [Max] | 0.6 mm |
| Outer Ring Material | Bearing Steel |
| I.D. | 2 in |
| Sealed | No |
| Radial Internal Clearance | CN |
| Abutment Diameter Housing [Min] | 69.4 mm |
| Inner Ring Material | Bearing Steel |
| Sliding Contact Surface | Steel/Steel, Standard |
| Interchange | GEZ 200 Series |
| Inner Ring Width | 1.75 in, 44.45 mm |
| Bore Dia. | 50.8 mm |
| Inner Ring Raceway O.D. | 73.025 mm |
| Outer Ring Width | 1.5 in, 38.1 mm |
| Specific Dynamic Load Factor | 100 N/mm² |
| Abutment Diameter Shaft [Max] | 57.9 mm |
| Relubrication | Yes |
| Abutment Diameter Shaft [Min] | 55.1 mm |
| Weight | 2.05 LB |
