Maxam Bearing
MAXGEZ300ES
GEZ 300 Series Bearing Steel 3 in Radial Spherical Plain Bearing
Item #114958156
- 3 in Inner Diameter
- 4.75 in Outer Diameter
- 2.625 in Inner Ring Width
- 2.25 in Outer Ring Width
| Outer Ring Width | 2.25 in, 57.15 mm |
| Specific Dynamic Load Factor | 100 N/mm² |
| Abutment Diameter Shaft [Max] | 86.9 mm |
| Sealing | Without |
| Inner Ring Raceway O.D. | 109.525 mm |
| Shaft Fillet Radius [Max] | 0.6 mm |
| Chamfer - Inner Ring | 0.6 mm |
| Interchange | GEZ 300 Series |
| I.D. | 3 in |
| O.D. | 4.75 in, 120.65 mm |
| Static Load Rating | 339500 lbf |
| Specific Static Load Factor | 300 N/mm² |
| Relubrication | Yes |
| Inner Ring Width | 2.625 in, 66.675 mm |
| Outer Ring Material | Bearing Steel |
| Dynamic Load Rating | 84800 lbf |
| Ball Material | Bearing Steel |
| Sealed | No |
| Temperature | 650 °F |
| Bore Dia. | 76.2 mm |
| Abutment Diameter Shaft [Min] | 81.4 mm |
| Inner Ring Material | Bearing Steel |
| Basic Dynamic Load Rating | 500 kN |
| Sliding Contact Surface | Steel/Steel, Standard |
| Abutment Diameter Housing [Max] | 115 mm |
| Tilting Angle | 6 degrees |
| Abutment Diameter Housing [Min] | 104 mm |
| Outer Race Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Weight | 6.834 LB |
