Maxam Bearing
MAXGEZ304ES
GEZ 304 Series Bearing Steel 3.25 in Radial Spherical Plain Bearing
Item #120565853
- 3.25 in Inner Diameter
- 5.125 in Outer Diameter
- 2.844 in Inner Ring Width
- 2.437 in Outer Ring Width
| Shaft Fillet Radius [Max] | 0.6 mm |
| Bore Dia. | 82.55 mm |
| Abutment Diameter Shaft [Max] | 94.2 mm |
| Outer Ring Width | 2.437 in, 61.9 mm |
| Ball Material | Bearing Steel |
| Tilting Angle | 6 degrees |
| Chamfer - Inner Ring | 0.6 mm |
| Sealed | No |
| Static Load Rating | 398700 lbf |
| Sealing | Seal On Both Sides |
| Sliding Contact Surface | Steel/Steel, Standard |
| Basic Dynamic Load Rating | 585 kN |
| O.D. | 5.125 in, 130.175 mm |
| Outer Race Material | Bearing Steel |
| Inner Ring Width | 2.844 in, 72.238 mm |
| Inner Ring Material | Bearing Steel |
| Dynamic Load Rating | 99600 lbf |
| Radial Internal Clearance | CN |
| Specific Dynamic Load Factor | 100 N/mm² |
| Inner Ring Raceway O.D. | 118.745 mm |
| Abutment Diameter Shaft [Min] | 88 mm |
| Interchange | GEZ 304 Series |
| Outer Ring Material | Bearing Steel |
| Specific Static Load Factor | 300 N/mm² |
| I.D. | 3.25 in |
| Abutment Diameter Housing [Max] | 124.4 mm |
| Temperature | 650 °F |
| Abutment Diameter Housing [Min] | 114.2 mm |
| Relubrication | Yes |
| Weight | 8.378 LB |
