Maxam Bearing
MAXGEZ400ES
GEZ 400 Series Bearing Steel 4 in Radial Spherical Plain Bearing
Item #120565854
- 4 in Inner Diameter
- 6.25 in Outer Diameter
- 3.5 in Inner Ring Width
- 3 in Outer Ring Width
| Ball Material | Bearing Steel |
| Bore Dia. | 101.6 mm |
| I.D. | 4 in |
| Sliding Contact Surface | Steel/Steel, Standard |
| Interchange | GEZ 400 Series |
| Basic Dynamic Load Rating | 900 kN |
| Inner Ring Width | 3.5 in, 88.9 mm |
| Shaft Fillet Radius [Max] | 0.6 mm |
| Abutment Diameter Housing [Min] | 139 mm |
| Specific Static Load Factor | 300 N/mm² |
| Chamfer - Inner Ring | 0.6 mm |
| Outer Race Material | Bearing Steel |
| Abutment Diameter Shaft [Max] | 115.5 mm |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 3 in, 76.2 mm |
| Abutment Diameter Shaft [Min] | 108 mm |
| Sealing | Without |
| Specific Dynamic Load Factor | 100 N/mm² |
| Abutment Diameter Housing [Max] | 152.5 mm |
| Relubrication | Yes |
| Inner Ring Raceway O.D. | 146.05 mm |
| Static Load Rating | 603700 lbf |
| O.D. | 6.25 in, 158.75 mm |
| Tilting Angle | 6 degrees |
| Radial Internal Clearance | CN |
| Sealed | No |
| Inner Ring Material | Bearing Steel |
| Temperature | 650 °F |
| Dynamic Load Rating | 150900 lbf |
| Weight | 15.342 LB |
