- Elevator Belt Splice
- up to 600 lb in Belt Tension
| Belt Thickness Range | Up to 1/2 in |
| Belt Width | N/A |
| Fastener Series | Maxi Splice |
| Material | Ferrous Metal |
| Fastener Type | Bolt Solid Plate |
| Hardware Type | Belt Splice |
| Weight | 2.5 LB |
| Belt Thickness Range | Up to 1/2 in |
| Belt Width | N/A |
| Fastener Series | Maxi Splice |
| Material | Ferrous Metal |
| Fastener Type | Bolt Solid Plate |
| Hardware Type | Belt Splice |
| Weight | 2.5 LB |